Beli tube ptfe di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Tubing PTFE (Selang)
    Mulai

    Rp16.900

    monotaro Tubing PTFE (Selang)
    Deskripsi:
    For for general industry
    atribut:
    • Material: PTFE (polytetrafluoroethylene)
    • Color: Milky white
    • Maximum Operating Temperature (°C): 260 degree
  2. BOLA Tube PTFE Conductive (Selang)
    Mulai

    Rp6.399.900

    BOLA Tube PTFE Conductive (Selang)
    atribut:
    • Material: PTFE
    • Regular size (Max Length) (m): 10 ±0.5
    • Conductive Resistance (ohm/m): 1x10 ^ 6
  3. AS ONE Tube PTFE (Selang)
    Mulai

    Rp79.900

    AS ONE Tube PTFE (Selang)
    atribut:
    • Material: PTFE
    • Operating Temperature Range (°C): 20 to + 260
  4. Master Flex Tube PTFE (Selang)
    Mulai

    Rp5.499.900

    Master Flex Tube PTFE (Selang)
    Deskripsi:
    Ideal of extreme temperatures and harsh chemical environments.Ideal for general-purpose, single-use, and extended fluid path applicationsGlobal market leader in range of formulations for most extensive chemical compatibilitySingle-use custom lengths and configurations available to minimize downtimeRegulatory approvals to match your unique applicationAlways in stock-most formulations and sizes available to ship same dayTubing size: 0.032" IDx0.056" ODUse this translucent tubing in extreme temperatures and in harsh chemical environments. It's chemically inert, has low permeability, and has the lowest friction coefficient of any tubing. Temperature range is -400 to 500 °F (-240 to 260 °C); melts at 620 °F (327 °C). Tensile strength is 2500 to 4000 psi. PTFE tubing resin is UL-recognized and complies with FDA (21 CFR 177.1550) and USP Class VI requirements.
    atribut:
    • Maximum Temperature (°C): 260 (500°F)
    • Minimum Temperature (°C): -240 (-400°F)
    • Sterilisation Method EtO: Yes
    • Sterilisation Method Gamma: No
    • Tubing Material: PTFE
  5. Non Brand PTFE Tube
    Mulai

    Rp299.900

    Non Brand PTFE Tube
    Deskripsi:
    PTFE tubes are commonly used to make bushings, conveyor components, fluid transfer lines, gaskets and seals, coil separators, and other chemical processing, electronics, and industrial parts.
  6. Non Brand Chemical-Resistant PTFE Tubing (Selang)
    Mulai

    Rp129.900

    Non Brand Chemical-Resistant PTFE Tubing (Selang)
    Deskripsi:
    Standard chemical-resistant PTFE tubing is low friction which provides higher flows and washdown that reduces process-contaminating residue. Low permeation allows use in severe chemical and specialty gas service.
    atribut:
    • UNSPSC: 31231313
    • Clarity: Semi-Clear
    • Color: White
    • Material: PTFE
    • Maximum Operating Temperature (°F): 500
    • Stripe Color: No Stripe
  7. monotaro Silicone Tube (Selang Silikon)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp8.900

    monotaro Silicone Tube (Selang Silikon)
    Deskripsi:
    Produk ini juga sering disebut dengan Silikon Tube
    atribut:
    • Hardness: 50±5A
    • Material: Silicon rubber
    • Operating Temperature Range (°C): -40~200
  8. Flon Industry Tubing PTFE F-8006 Series (Selang)
    Mulai

    Rp389.900

    Flon Industry Tubing PTFE F-8006 Series (Selang)
    Deskripsi:
    PTFE (tetrafluoroethylene resin) tubes have very stable properties against most chemicals and are slightly attacked by molten alkali metals, their solutions and high temperature fluorine, chlorine trifluoride, etc. It's just done. The PTFE tube is milky white.
    atribut:
    • Color: Milky white
  9. Parker Chemical-Resistant PTFE Tubing (Selang Kimia)
    Mulai

    Rp1.299.900

    Parker Chemical-Resistant PTFE Tubing (Selang Kimia)
    Deskripsi:
    Standard chemical-resistant PTFE tubing is low friction which provides higher flows and washdown that reduces process-contaminating residue. Low permeation allows use in severe chemical and specialty gas service.
    atribut:
    • UNSPSC: 31231313
    • Application: Beverages; Chemicals; Food; Water
    • Chemical Compatibility: Acetone; Chlorine; Ether; Iodine; Nitric Acid 35%; Zinc Chloride
    • Fitting Compatibility: Compression; Push-to-Connect
    • Flexibility: Flexible
    • Food and Beverage Compatibility: Beer; Citric Acid; Dairy; Dextrose; Distilled Water; Fructose; Glycerin; Linseed Oil; Milk; Non-Potable Water; Oils and Fats; Orange Juice; Potable Water; Salt Water; Soft Drinks; Vinegar
    • For Environment: Washdown
    • Material: PTFE
    • Maximum Operating Temperature (°F): 500
    • Minimum Operating Temperature (°F): -100
    • Peristaltic Pump Compatible: No
    • Petroleum Product Compatibility: Kerosene; Mineral Oil
    • Reinforcement: Not Reinforced
    • Stripe Color: No Stripe
  10. Mebra Tubing PTFE Tubing Heat Resistance (Selang Tahan Panas / Selang Multifungsi)
    Mulai

    Rp7.799.900

    Mebra Tubing PTFE Tubing Heat Resistance (Selang Tahan Panas / Selang Multifungsi)
    Deskripsi:
    PTFE hose linear tube. Better known as Teflon® is unbeatable in terms of flexibility, temperature range and chemical resistance.
    atribut:
    • Color: Netral
  11. Tokyo Glass Kikai (TGK) Tubing PTFE (Selang)
    Mulai

    Rp309.900

    Tokyo Glass Kikai (TGK) Tubing PTFE (Selang)
    Deskripsi:
    Has excellent weather resistance and chemical resistance. It has excellent non-adhesiveness and is hard to get dirty.
    atribut:
    • Material: PTFE
  12. Flon Industry Tube PTFE F-8008 Series (Selang)
    Mulai

    Rp1.399.900

    Flon Industry Tube PTFE F-8008 Series (Selang)
    Deskripsi:
    It is a tube made of PTFE. It is inch size.
  13. Flon Industry PTFE Connection Joint
    Mulai

    Rp1.199.900

    Flon Industry PTFE Connection Joint
    Deskripsi:
    The connection joint IP type is installed by making a hole in the panel. Remove the panel nut, insert it into the panel, fix the panel nut to the tightening panel, and tighten it with the cap nut.
    atribut:
    • Material: PTFE
  14. Tozen Flexible Hose SS304 SFI-600 JIS 10K Flange
    Mulai

    Rp869.900

    Tozen Flexible Hose SS304 SFI-600 JIS 10K Flange
    atribut:
    • Suitable: Water, Steam, Turbines, Gas, Fuel Oil, Air, etc
    • Maximum Working Temperature (°C): 220
  15. PISCO Fluororesin (FEP) Tubing (Selang Resin / Selang Bening / Selang Air)
    Mulai

    Rp379.900

    PISCO Fluororesin (FEP) Tubing (Selang Resin / Selang Bening / Selang Air)
    atribut:
    • Material: FEP (fluororesin)
    • Color: Clear
    • Operating Temperature Range: -65 to 200°C (without freezing)
    • Overall Length: 5m
    • Characteristics: Chemical resistant
    • Fluid: Air, water (with conditions), chemicals (with conditions) etc
    • Vacuum Pressure: -100kPa
  16. PISCO Fluororesin (PFA) Tubing (Selang Resin / Selang Bening)
    Mulai

    Rp759.900

    PISCO Fluororesin (PFA) Tubing (Selang Resin / Selang Bening)
    atribut:
    • Color: clear
    • Operating Temperature Range: -65 to 260°C (things without freezing)
    • Maximum Working Pressure: 0.9MPa (20°C at 65% RH)
    • Fluid: Air, water, chemicals (with conditions)
    • Vacuum Pressure: -100kPa
    • Characteristics: Chemical resistant, weatherproof
  17. Non Brand Sillicone Tube Food Grade Heat Resistant
    Mulai

    Rp28.900

    Non Brand Sillicone Tube Food Grade Heat Resistant
    Deskripsi:
    Selang silicone food grade bersertifikat. Bisa digunakan untuk air panas, susu atau bir.Keunggulan dari selang silikon:- Suhu operasi maksimal hingga 200 °C- Food grade aman untuk makanan- Warna alami tembus pandang untuk pengamatan aliran- Tidak beracun, tidak berbau dan tidak berasa- Non konduktor- Tangguh, elastis dan tahan kompresiContoh pemakaian selang silikon :- Selang untuk peralatan medis- Isolator listrik- Pelindung komponen elektronik- Selang air untuk berbagai aplikasi seperti selang dispenser minuman- Selang untuk pengolahan susu
    atribut:
    • Heat Resistance Temperature (°C): Up to +200
Daftar Harga tube ptfe Terbaru November 2026
monotaro Tubing PTFE (Selang)Rp16.900
BOLA Tube PTFE Conductive (Selang)Rp6.399.900
AS ONE Tube PTFE (Selang)Rp79.900
Master Flex Tube PTFE (Selang)Rp5.499.900
Non Brand PTFE TubeRp299.900
AS ONE Tube PTFE Naflon Millimeter Size (Selang)Rp54.900
Non Brand Chemical-Resistant PTFE Tubing (Selang)Rp129.900
monotaro Silicone Tube (Selang Silikon)Rp8.900
Flon Industry Tubing PTFE F-8006 Series (Selang)Rp389.900
Parker Chemical-Resistant PTFE Tubing (Selang Kimia)Rp1.299.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait